1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
226-2P-03
Timing Belt - 226 mm Pitch Length, 113 Teeth, Neoprene Material
MI ITEM #
11563206
MFR #
226-2P-03
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 226-2P-03
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
226-2P-03
Timing Belt - 226 mm Pitch Length, 113 Teeth, Neoprene Material
MI ITEM #
11563206
MFR #
226-2P-03
Mfr description
226-2P-03 226-2P-03, TIMING BELT, NEOPRE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
226 mm
Width
3 mm
Details
Manufacturer Upc Number
195057966314
Material
Neoprene
Number Of
Teeth
113
Reinforcement Material
Fiberglass
Tooth Style
2P
Type
Single Sided
UPC_NO
195057966314
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items