Motion
22-8P12-1008
22-8P12-1008, Timing Pulley 1008
MI ITEM #11563277
MFR #22-8P12-1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-8P12-1008, Timing Pulley 1008
MI ITEM #11563277
MFR #22-8P12-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22-8P12-1008 22-8P12-1008, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.1563 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057813403
  • UPC_NO
    195057813403
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    1.25 in.
  • For Belt Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text