Motion
228XL031G
Timing Belt - 579.12 mm Pitch Length, 114 Teeth, Neoprene Material
MI ITEM #11563280
MFR #228XL031G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 579.12 mm Pitch Length, 114 Teeth, Neoprene Material
MI ITEM #11563280
MFR #228XL031G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
228XL031G 228XL031G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    7.9375 mm
  • Tooth Style
    XL
  • Pitch Length
    579.12 mm
  • Manufacturer Upc Number
    195057234604
  • UPC_NO
    195057234604
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought