Motion
22L100-6FA6
22L100-6FA6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #11563308
MFR #22L100-6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22L100-6FA6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #11563308
MFR #22L100-6FA6

Mfr description
22L100-6FA6 22L100-6FA6, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    2.5938 in
  • Width
    3.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057626751
  • Material
    Aluminum
  • Number Of Teeth  
    22
  • Tooth Style
    L
  • UPC_NO
    195057626751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)