Motion
22L100-IDLER
22L100-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11563310
MFR #22L100-IDLER
Price$122.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22L100-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11563310
MFR #22L100-IDLER

Mfr description
22L100-IDLER 22L100-IDLER, IDLER PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.39/each

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    2.6020 in
  • Width
    6.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187092
  • Material
    Cast Iron
  • Number Of Teeth
    22
  • Tooth Style
    L
  • UPC_NO
    195057187092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)