Motion
22LG050
22LG050, Timing Pulley G
MI ITEM #11563314
MFR #22LG050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22LG050, Timing Pulley G
MI ITEM #11563314
MFR #22LG050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22LG050 22LG050, TIMING PULLEY, G

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.5938 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057625167
  • UPC_NO
    195057625167
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought