Motion
22LG075
22LG075, Timing Pulley G
MI ITEM #11563315
MFR #22LG075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22LG075, Timing Pulley G
MI ITEM #11563315
MFR #22LG075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22LG075 22LG075, TIMING PULLEY, G

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.5938 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057626423
  • UPC_NO
    195057626423
  • Tooth Style
    L
  • Width
    5.0 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought