Motion
22MP025M6FA4
22MP025M6FA4, Timing Pulley 4 mm Finished Bore
Mi Item #11563339
MFR #22MP025M6FA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22MP025M6FA4, Timing Pulley 4 mm Finished Bore
Mi Item #11563339
MFR #22MP025M6FA4

Mfr description
22MP025M6FA4 22MP025M6FA4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    13.70 mm
  • Width
    0.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057004641
  • Material
    Aluminum
  • Number Of Teeth  
    22
  • Tooth Style
    MXL
  • UPC_NO
    195057004641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)