Motion
22MP037-6CA3
22MP037-6CA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11563353
MFR #22MP037-6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22MP037-6CA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11563353
MFR #22MP037-6CA3

Mfr description
22MP037-6CA3 22MP037-6CA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    13.70 mm
  • Width
    0.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057000919
  • Material
    Aluminum
  • Number Of Teeth  
    22
  • Tooth Style
    MXL
  • UPC_NO
    195057000919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)