Motion
22XHQ200
22XHQ200, Timing Pulley Q1
MI ITEM #11563381
MFR #22XHQ200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22XHQ200, Timing Pulley Q1
MI ITEM #11563381
MFR #22XHQ200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22XHQ200 22XHQ200, TIMING PULLEY, Q1

Specifications

  • Number Of Teeth
  • Outside Diameter
    152.80 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057630949
  • UPC_NO
    195057630949
  • Tooth Style
    XH
  • Width
    7.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought