Motion
22XHQ400
22XHQ400, Timing Pulley Q2
MI ITEM #11563383
MFR #22XHQ400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22XHQ400, Timing Pulley Q2
MI ITEM #11563383
MFR #22XHQ400

Mfr description
22XHQ400 22XHQ400, TIMING PULLEY, Q2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    4.0000 in
  • Outside Diameter
    152.80 mm
  • Width
    8.0 in.

Details

  • Manufacturer Upc Number
    195057631694
  • Material
    Ductile Iron
  • Number Of Teeth  
    22
  • Tooth Style
    XH
  • UPC_NO
    195057631694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)