Motion
22XXHR200
22XXHR200, Timing Pulley R1
MI ITEM #11563413
MFR #22XXHR200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22XXHR200, Timing Pulley R1
MI ITEM #11563413
MFR #22XXHR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22XXHR200 22XXHR200, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Outside Diameter
    219.30 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057715530
  • UPC_NO
    195057715530
  • Tooth Style
    XXH
  • Width
    10.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought