Overview
Mfr description
230J16 230J16, POLY-V BELT, 23 INCH PITC
Specifications
- SectionJ
- Overall Length23 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083745
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083745
- Manufacturer Catalog Number230J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data