1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
2320H100G
Timing Belt - 232 in Pitch Length, 464 Teeth, Neoprene Material
MI ITEM #
11563495
MFR #
2320H100G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 2320H100G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
2320H100G
Timing Belt - 232 in Pitch Length, 464 Teeth, Neoprene Material
MI ITEM #
11563495
MFR #
2320H100G
Mfr description
2320H100G 2320H100G, TIMING BELT, NEOPRE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
232 in
Width
1.000 in
Details
Manufacturer Upc Number
195057420076
Material
Neoprene
Number Of
Teeth
464
Reinforcement Material
Fiberglass
Tooth Style
H
Type
Single Sided
UPC_NO
195057420076
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items