Motion
23-5MX15-6FS5
23-5MX15-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #11563569
MFR #23-5MX15-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23-5MX15-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #11563569
MFR #23-5MX15-6FS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23-5MX15-6FS5 23-5MX15-6FS5, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    35.50 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057815810
  • UPC_NO
    195057815810
  • Finish
    Black Oxide
  • Tooth Style
    5MX
  • Width
    2.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought