Motion
23-8P12-1008
23-8P12-1008, Timing Pulley 1008
Mi Item #11563654
MFR #23-8P12-1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23-8P12-1008, Timing Pulley 1008
Mi Item #11563654
MFR #23-8P12-1008

Mfr description
23-8P12-1008 23-8P12-1008, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    2.2500 in
  • Width
    1.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057813410
  • Material
    Steel
  • Number Of Teeth  
    23
  • Tooth Style
    8P
  • UPC_NO
    195057813410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)