Motion
23V220JA
V-belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 2.2000 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
Mi Item #11563722
MFR #23V220JA
Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 2.2000 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
Mi Item #11563722
MFR #23V220JA

Mfr description
23V220JA 23V220JA, V-BELT PULLEY, 2 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.93/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    2.2000 in
  • Weight
    0.75 lbs

Details

  • Bore in String
    Bored for JA Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    195057181083
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057181083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)