Motion
1623MBLK

JUSTRITE
1623MBLK

Lab Pack Open Head Poly Drum, 20 Gal., Metal Lever-Lock, Black
Mi Item #11563750
MFR #1623MBLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1623MBLK

Lab Pack Open Head Poly Drum, 20 Gal., Metal Lever-Lock, Black
Mi Item #11563750
MFR #1623MBLK

Mfr description
1623MBLK 1623MBLK 20GAL LAB PACK BLACK
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    15.75" (40cm) Top 13.25" (33.7cm) Bottom
  • Overall Height
    30.5 in

Details

  • Capacity
    20 gal (US)
  • Color
    Black
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X75/S, 1H2/Y100/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)