Motion
1610MBBG1

JUSTRITE
1610MBBG1

Lab Pack Open Head Poly Drum, 14 Gal., Metal Lever-Lock, 1x2" 1x3/4" Bung Holes, Blue
MI ITEM #11563752
MFR #1610MBBG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1610MBBG1

Lab Pack Open Head Poly Drum, 14 Gal., Metal Lever-Lock, 1x2" 1x3/4" Bung Holes, Blue
MI ITEM #11563752
MFR #1610MBBG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1610MBBG1 1610MBBG1 14GAL BLUE W/ 1-2"
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
  • UN Certified to HM-181
  • Operating Temerature Range (-40 F/-34 C to 140 F/54 C)
  • Drop Tested - Max Weight at 0 F/-17 C (48 Hours)
  • Approved for use with Packing Groups 1,2 and 3
  • UV Protection Package
  • UL 94HB Flammability rating
  • FDA 21 CFR 177.1520 Food Grade Quality
  • Stack Tested - 3 high at max weight (24 Hours)

Specifications

  • Type
    Lab Pack
  • Capacity
    14 gal (US)
  • Material
    High Density Polyethylene
  • Outside Diameter
    15" (38.1cm) Top, 12.75" (32.4cm) Bottom
  • Overall Height
    26.5 in
  • Lid Or Closure Type
    Metal Lever-Lock
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Un Certification Number
    1H2/X65/S, 1H2/Y100/S
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text