Motion
1650BEI

JUSTRITE
1650BEI

Lab Pack Poly Drum, 20 Gal., Screw-on Lid, Beige
Mi Item #11563756
MFR #1650BEI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1650BEI

Lab Pack Poly Drum, 20 Gal., Screw-on Lid, Beige
Mi Item #11563756
MFR #1650BEI

Mfr description
1650BEI 1650BEI 20 GAL LAB PAK BEIGE
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    20.38" (51.8cm) Top 16.75" (42.6cm) Bottom
  • Overall Height
    20.75 in

Details

  • Capacity
    20 gal (US)
  • Color
    Beige
  • Lid Or Closure Type
    Screw-On Lid
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X57/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)