Motion
23V800SDS
V-belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 8 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #11563759
MFR #23V800SDS
Price$132.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 8 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #11563759
MFR #23V800SDS

Mfr description
23V800SDS 23V800SDS, V-BELT PULLEY, 2 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.31/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8 in
  • Weight
    5.7 lbs

Details

  • Bore in String
    Bored for SDS Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    195057181267
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057181267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)