Motion
1601BLK

JUSTRITE
1601BLK

Lab Pack Open Head Poly Drum, 30 Gal., Plastic Lever-Lock, Black
Mi Item #11563788
MFR #1601BLK
Price$148.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1601BLK

Lab Pack Open Head Poly Drum, 30 Gal., Plastic Lever-Lock, Black
Mi Item #11563788
MFR #1601BLK

Mfr description
1601BLK 1601BLK 30 GAL BLACK LAB PACK
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.50/each

Specifications

Dimensions

  • Outside Diameter
    21.13" (54cm) Top, 16.63" (42.2cm) Bottom
  • Overall Height
    28.5 in

Details

  • Capacity
    30 gal (US)
  • Color
    Black
  • Lid Or Closure Type
    Plastic Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X100/S, 1H2/Y180/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)