Motion
2400-8MX-62
Timing Belt - 2400 mm Pitch Length, 300 Teeth, Polyurethane Material
Mi Item #11563793
MFR #2400-8MX-62
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2400 mm Pitch Length, 300 Teeth, Polyurethane Material
Mi Item #11563793
MFR #2400-8MX-62

Mfr description
2400-8MX-62 2400-8MX-62, TIMING BELT, PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2400 mm
  • Width
    62 mm

Details

  • Manufacturer Upc Number
    195057097780
  • Material
    Polyurethane
  • Number Of Teeth  
    300
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    8MX
  • Type
    Single Sided
  • UPC_NO
    195057097780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)