Motion
1601MBG2

JUSTRITE
1601MBG2

Lab Pack Open Head Poly Drum, 30 Gal., Metal Lever-Lock, 2x2" Bung Holes, Yellow
MI ITEM #11563830
MFR #1601MBG2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1601MBG2

Lab Pack Open Head Poly Drum, 30 Gal., Metal Lever-Lock, 2x2" Bung Holes, Yellow
MI ITEM #11563830
MFR #1601MBG2

Mfr description
1601MBG2 30GAL YELLOW METAL 2"X2" BUNG
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    21.13" (54cm) Top, 16.63" (42.2cm) Bottom
  • Overall Height
    28.5 in

Details

  • Capacity
    30 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X120/S, 1H2/Y180/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)