Motion
1600SLBRN

JUSTRITE
1600SLBRN

Lab Pack Poly Drum, 30 Gal., Screw-on Lid, Brown
Mi Item #11563839
MFR #1600SLBRN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1600SLBRN

Lab Pack Poly Drum, 30 Gal., Screw-on Lid, Brown
Mi Item #11563839
MFR #1600SLBRN

Mfr description
1600SLBRN 1600SLBRN 30 GAL SCREW LID BRO
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    22.5" (57.2cm) Top, 16.63" (42.3cm) Bottom
  • Overall Height
    28.25 in

Details

  • Capacity
    30 gal (US)
  • Color
    Brown
  • Lid Or Closure Type
    Screw-On Lid
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X120/S, 1H2/Y180/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)