1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
240H100G
Timing Belt - 24 in Pitch Length, 48 Teeth, Neoprene Material
MI ITEM #
11563840
MFR #
240H100G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 240H100G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
240H100G
Timing Belt - 24 in Pitch Length, 48 Teeth, Neoprene Material
MI ITEM #
11563840
MFR #
240H100G
Mfr description
240H100G 240H100G, TIMING BELT, NEOPRENE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
24 in
Width
1.000 in
Details
Manufacturer Upc Number
195057418134
Material
Neoprene
Number Of
Teeth
48
Reinforcement Material
Fiberglass
Tooth Style
H
Type
Single Sided
UPC_NO
195057418134
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items