Motion
1651MB

JUSTRITE
1651MB

Lab Pack Open Head Poly Drum, 40 Gal., Metal Lever-Lock, Blue
Mi Item #11563936
MFR #1651MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1651MB

Lab Pack Open Head Poly Drum, 40 Gal., Metal Lever-Lock, Blue
Mi Item #11563936
MFR #1651MB

Mfr description
1651MB 1651MB 40GAL LAB PK BLU MTL BD
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    23.75" (60.3 cm) Top, 19.13" (49.2 cm)
  • Overall Height
    31.13 in

Details

  • Capacity
    40 gal (US)
  • Color
    Blue
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X100/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)