Motion
1656MBBG2

JUSTRITE
1656MBBG2

Lab Pack Open Head Poly Drum, 55 Gal., Metal Lever-Lock, 2x2" Bung Holes, Blue
MI ITEM #11563944
MFR #1656MBBG2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1656MBBG2

Lab Pack Open Head Poly Drum, 55 Gal., Metal Lever-Lock, 2x2" Bung Holes, Blue
MI ITEM #11563944
MFR #1656MBBG2

Mfr description
1656MBBG2 1656MB-BG2 55GAL 2-2" BUNGS
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    21" Top, (53.4cm) 22.5" Bottom (57.2cm)
  • Overall Height
    36.375 in

Details

  • Capacity
    55 gal (US)
  • Color
    Blue
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X200/S, 1H2/Y250/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)