Motion
1655MBLKBG

JUSTRITE
1655MBLKBG

Lab Pack Open Head Poly Drum, 55 Gal., Metal Lever-Lock, 1x2" 1x3/4" Bung Holes, Black
MI ITEM #11563962
MFR #1655MBLKBG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1655MBLKBG

Lab Pack Open Head Poly Drum, 55 Gal., Metal Lever-Lock, 1x2" 1x3/4" Bung Holes, Black
MI ITEM #11563962
MFR #1655MBLKBG

Mfr description
1655MBLKBG 1655MBLKBG 55GAL BLK BUNG LID
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    23.75" (60.3cm) Top, 19.38" (49.2cm) Bottom
  • Overall Height
    39.125 in

Details

  • Capacity
    55 gal (US)
  • Color
    Black
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X200/S, 1H2/Y250/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)