Specifications
Dimensions
- Outside Diameter21" Top, (53.4cm) 22.5" Bottom (57.2cm)
- Overall Height36.375 in
Details
- Capacity55 gal (US)
- ColorBlue
- Lid Or Closure TypeMetal Bolt Ring
- MaterialHigh Density Polyethylene
- Standards MetDOT 49 Compliant, DOT 49 CFR 173.14
- TypeLab Pack
- Un Certification Number1H2/X200/S, 1H2/Y250/S
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)