Motion
24-3M06-6A3
24-3M06-6A3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11563974
MFR #24-3M06-6A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24-3M06-6A3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11563974
MFR #24-3M06-6A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-3M06-6A3 24-3M06-6A3, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    0.8750 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057718982
  • UPC_NO
    195057718982
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.875 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought