Motion
1655MBBRBG

JUSTRITE
1655MBBRBG

Lab Pack Open Head Poly Drum, 55 Gal., Metal Bolt Ring, 1x2" 1x3/4" Bung Holes, Blue
Mi Item #11563999
MFR #1655MBBRBG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1655MBBRBG

Lab Pack Open Head Poly Drum, 55 Gal., Metal Bolt Ring, 1x2" 1x3/4" Bung Holes, Blue
Mi Item #11563999
MFR #1655MBBRBG

Mfr description
1655MBBRBG 1655MB-BRBG 55GAL BOLT W/BUNG
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    23.75" (60.3cm) Top, 19.38" (49.2cm) Bottom
  • Overall Height
    39.125 in

Details

  • Capacity
    55 gal (US)
  • Color
    Blue
  • Lid Or Closure Type
    Metal Bolt Ring
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X200/S, 1H2/Y250/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)