Motion
2450-14M-40
Timing Belt - 2450 mm Pitch Length, 175 Teeth, Neoprene Material
Mi Item #11564065
MFR #2450-14M-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2450 mm Pitch Length, 175 Teeth, Neoprene Material
Mi Item #11564065
MFR #2450-14M-40

Mfr description
2450-14M-40 2450-14M-40, TIMING BELT, NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2450 mm
  • Width
    40 mm

Details

  • Manufacturer Upc Number
    195057033245
  • Material
    Neoprene
  • Number Of Teeth  
    175
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 14mm
  • Type
    Single Sided
  • UPC_NO
    195057033245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)