Motion
2456-8M-85
Timing Belt - 2456 mm Pitch Length, 307 Teeth, Neoprene Material
MI ITEM #11564104
MFR #2456-8M-85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2456 mm Pitch Length, 307 Teeth, Neoprene Material
MI ITEM #11564104
MFR #2456-8M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2456-8M-85 2456-8M-85, TIMING BELT, NEOP

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    85 mm
  • Tooth Style
    HTD 8mm
  • Pitch Length
    2456 mm
  • Manufacturer Upc Number
    195057031821
  • UPC_NO
    195057031821
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text