1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
24-5P09-6FA3
24-5P09-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #
11564183
MFR #
24-5P09-6FA3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 24-5P09-6FA3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
24-5P09-6FA3
24-5P09-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #
11564183
MFR #
24-5P09-6FA3
Mfr description
24-5P09-6FA3 24-5P09-6FA3, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
9 mm
Outside Diameter
37.10 mm
Width
1.75 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
195057812284
Material
Aluminum
Number Of
Teeth
24
Tooth Style
5P
UPC_NO
195057812284
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items