1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
24H100-6FS8
24H100-6FS8, Timing Pulley 3/4 Inch Minimum Plain Bore
MI ITEM #
11564302
MFR #
24H100-6FS8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 24H100-6FS8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
24H100-6FS8
24H100-6FS8, Timing Pulley 3/4 Inch Minimum Plain Bore
MI ITEM #
11564302
MFR #
24H100-6FS8
Mfr description
24H100-6FS8 24H100-6FS8, TIMING PULLEY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
1.0000 in
Outside Diameter
95.60 mm
Width
5.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
195057627864
Material
Ductile Iron
Number Of
Teeth
24
Tooth Style
H
UPC_NO
195057627864
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items