Motion
24HH150
24HH150, Timing Pulley H
MI ITEM #11564314
MFR #24HH150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24HH150, Timing Pulley H
MI ITEM #11564314
MFR #24HH150

Mfr description
24HH150 24HH150, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.5000 in
  • Outside Diameter
    95.60 mm
  • Width
    4.5 in.

Details

  • Manufacturer Upc Number
    195057629301
  • Material
    Ductile Iron
  • Number Of Teeth  
    24
  • Tooth Style
    H
  • UPC_NO
    195057629301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)