Motion
24HP150
24HP150, Timing Pulley P1
MI ITEM #11564318
MFR #24HP150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24HP150, Timing Pulley P1
MI ITEM #11564318
MFR #24HP150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24HP150 24HP150, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    95.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057629318
  • UPC_NO
    195057629318
  • Tooth Style
    H
  • Width
    4.5 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought