1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
24L050M6FA14
24L050M6FA14, Timing Pulley 14 mm Finished Bore
MI ITEM #
11564322
MFR #
24L050M6FA14
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 24L050M6FA14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
24L050M6FA14
24L050M6FA14, Timing Pulley 14 mm Finished Bore
MI ITEM #
11564322
MFR #
24L050M6FA14
Mfr description
24L050M6FA14 24L050M6FA14, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.5000 in
Outside Diameter
72 mm
Width
3.375 in.
Details
Manufacturer Upc Number
195057206908
Material
Aluminum
Number Of
Teeth
24
Tooth Style
L
UPC_NO
195057206908
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items