Motion
24L100-6FA6
24L100-6FA6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #11564326
MFR #24L100-6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24L100-6FA6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #11564326
MFR #24L100-6FA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24L100-6FA6 24L100-6FA6, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    72 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057626768
  • UPC_NO
    195057626768
  • Finish
    Clear Anodized
  • Tooth Style
    L
  • Width
    3.375 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text