Motion
24L100-6FS7
24L100-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
Mi Item #11564329
MFR #24L100-6FS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24L100-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
Mi Item #11564329
MFR #24L100-6FS7

Mfr description
24L100-6FS7 24L100-6FS7, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    72 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057626935
  • Material
    Steel
  • Number Of Teeth  
    24
  • Tooth Style
    L
  • UPC_NO
    195057626935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)