Motion
24-T10-FS
24-T10-FS 24-T10-FS, TIMING PULLEY FLANG
Mi Item #11564409
MFR #24-T10-FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24-T10-FS 24-T10-FS, TIMING PULLEY FLANG
Mi Item #11564409
MFR #24-T10-FS

Mfr description
24-T10-FS 24-T10-FS, TIMING PULLEY FLANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.2670 in
  • Weight
    0.05 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    195057191372
  • Material
    Steel
  • Product Types
    Timing Pulley
  • UPC_NO
    195057191372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)