Motion
24XHQ300
24XHQ300, Timing Pulley Q2
MI ITEM #11564452
MFR #24XHQ300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24XHQ300, Timing Pulley Q2
MI ITEM #11564452
MFR #24XHQ300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24XHQ300 24XHQ300, TIMING PULLEY, Q2

Specifications

  • Number Of Teeth
  • Outside Diameter
    167 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057631342
  • UPC_NO
    195057631342
  • Tooth Style
    XH
  • Width
    8.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text