Motion
24XHQ400
24XHQ400, Timing Pulley Q2
MI ITEM #11564455
MFR #24XHQ400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24XHQ400, Timing Pulley Q2
MI ITEM #11564455
MFR #24XHQ400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24XHQ400 24XHQ400, TIMING PULLEY, Q2

Specifications

  • Number Of Teeth
  • Outside Diameter
    167 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057631700
  • UPC_NO
    195057631700
  • Tooth Style
    XH
  • Width
    8.0 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought