Motion
24XL050-IDLER
24XL050-IDLER, Idler Pulley, Idler Pulley
Mi Item #11564510
MFR #24XL050-IDLER
Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24XL050-IDLER, Idler Pulley, Idler Pulley
Mi Item #11564510
MFR #24XL050-IDLER

Mfr description
24XL050-IDLER 24XL050-IDLER, IDLER PULLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.78/each

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    1.5080 in
  • Width
    6.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187078
  • Material
    Cast Iron
  • Number Of Teeth
    24
  • Tooth Style
    XL
  • UPC_NO
    195057187078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)