Motion
2517X1-7/8
Taper Lock Bushing - 2517 Series, 1-7/8 in Bore, Steel Material
Mi Item #11564668
MFR #2517X1-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 1-7/8 in Bore, Steel Material
Mi Item #11564668
MFR #2517X1-7/8

Mfr description
2517X1-7/8 2517X1-7/8, TL BUSHING, 1-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.2500 in
  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2-11/16 in, 65 mm
  • Outside Diameter  
    5 in
  • Screw Length
    1.0000 in
  • Screw Thread Size
    1/2-13 UNC
  • Stocked Finished Bore
    1-7/8 in
  • Weight
    2.7 lbs
  • Width
    5 in

Details

  • Bore in String
    1-7/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    2517x1-7/8
  • Manufacturer Upc Number
    195057292598
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    430 in-lbs, 48.6 N-m
  • UPC_NO
    195057292598
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)