Motion
2517X35MM
Taper Lock Bushing - 2517 Series, 35 mm Bore, Steel Material
MI ITEM #11564697
MFR #2517X35MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 35 mm Bore, Steel Material
MI ITEM #11564697
MFR #2517X35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2517X35MM 2517X35MM, TL BUSHING, 35 MM F

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Product Types
    Bushing
  • Material
    Steel
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057292727
  • UPC_NO
    195057292727
  • Bore in String
    35 mm Finished Bore
  • Width
    5 in
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text