Motion
2517X55MM
Taper Lock Bushing - 2517 Series, 55 mm Bore, Steel Material
MI ITEM #11564705
MFR #2517X55MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 55 mm Bore, Steel Material
MI ITEM #11564705
MFR #2517X55MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.2500 in
  • Bore Diameter  
    55 mm
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2-11/16 in, 65 mm
  • Outside Diameter  
    5 in
  • Screw Length
    1.0000 in
  • Screw Thread Size
    1/2 in
  • Stocked Finished Bore
    55 mm
  • Weight
    1.021 kg
  • Width
    5 in

Details

  • Bore in String
    55 mm Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    2517x55mm
  • Manufacturer Upc Number
    195057292758
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    430 in-lbs, 48.6 N-m
  • UPC_NO
    195057292758
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2517X55MM 2517X55MM, TL BUSHING, 55 MM F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought