1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
25-3P09MSFA5
0 - 25 Tooth, 5 mm Bore Dia., 23.10 mm OD
MI ITEM #
11564925
MFR #
25-3P09MSFA5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 25-3P09MSFA5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
25-3P09MSFA5
0 - 25 Tooth, 5 mm Bore Dia., 23.10 mm OD
MI ITEM #
11564925
MFR #
25-3P09MSFA5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
25-3P09MSFA5 25-3P09MSFA5, TIMING PULLEY
Specifications
Number Of Teeth
25
Bore Diameter
5 mm
Outside Diameter
23.10 mm
For Belt Width
9 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data