Motion
255L100G
Timing Belt - 647.7 mm Pitch Length, 68 Teeth, Neoprene Material
MI ITEM #11564992
MFR #255L100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 647.7 mm Pitch Length, 68 Teeth, Neoprene Material
MI ITEM #11564992
MFR #255L100G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
255L100G 255L100G, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    25.4 mm
  • Tooth Style
    L
  • Pitch Length
    647.7 mm
  • Manufacturer Upc Number
    195057331068
  • UPC_NO
    195057331068
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text